Zoro Homepage

Line Interactive UPS, 900VA, Line Interactive, Out: 110/115/120V In: 120V AC

  • Mfr # TRPINTERNET900U

  • Zoro # G201858971


product price: $189.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Power Rating
900VA
Mounting
Desktop/Tower/ Wall
Wattage
0.48 kW
Input Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRPINTERNET900U
Zoro #
G201858971
UPC #
37332139894
Country of Origin
China

Details

Item
Line Interactive UPS
UPS Type
Line Interactive
Power Rating
900VA
Mounting
Desktop/Tower/ Wall
Wattage
0.48 kW
Input Voltage
120V AC
Output Voltage
110/115/120V
Backup Time (Half/Full Load)
7.8 min/1.7 min
Number of Outlets
12
NEMA Receptacle Configuration
(12) 5-15R

Description

UPS offers standby protection for PCs and peripherals to prevent data loss and system downtime by providing battery-supported AC output during brownouts and blackouts. 12 widely spaced output receptacles in a compact, mountable housing accommodate large transformer plugs without blocking outlets. Six outlets provide full battery support and surge suppression. Six additional surge suppression-only outlets are ideal for accessories not requiring battery support. Single-line telephone suppression jacks protect directly connected modems, fax machines, cordless phones or other peripherals sharing a standard dialup or DSL phone line connection. USB communications interface with PowerAlert monitoring software (via web download) and cabling allows a safe, unattended system shutdown. Audible alarm and front panel LEDs offer status information regarding line and battery power operation. 900VA/480W power handling ability supports entry-level PCs for up to 45 minutes during power failures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.