
LOCKING DOOR HANDLES FOR RACK
Mfr # SRCOMBO4
Zoro # G916052695
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Depth
1.3 in
Height
6.3 in
Form Factor
Rack-mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRCOMBO4
Zoro #
G916052695
UPC #
37332288936
Country of Origin
Taiwan, Province of China
Dimensions
Depth
1.3 in
Height
6.3 in
Width
1.4 in
Details
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Form Factor
Rack-mountable
Package Contents
SmartRack SRCOMBO4 Rack Door Handle, 2 x Keys, Owner's Manual
Features
Tamper Resistant, Lockable, Damage Resistant, Powder Coated
Product Line
SmartRack
Item
Rack Door Handle
Material
Die-cast Zinc
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.