Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LOCKING DOOR HANDLES FOR RACK

  • Mfr # SRHANDLESFIC

  • Zoro # G716052703


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Features
Key Lock, Anti-theft, Lockable, Damage Resistant, Front Door, Tamper Resistant
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
2 x SmartRack SRHANDLESFIC Rack Door Handle, 2 x Keys, Temporary SFIC Core, Mounting Hardware, Owner's Manual
Product Line
SmartRack
Depth
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRHANDLESFIC
Zoro #
G716052703
UPC #
37332288929
Country of Origin
Taiwan, Province of China

Dimensions

Depth
1.3 in
Width
1.4 in
Height
6.4 in

Details

Features
Key Lock, Anti-theft, Lockable, Damage Resistant, Front Door, Tamper Resistant
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
2 x SmartRack SRHANDLESFIC Rack Door Handle, 2 x Keys, Temporary SFIC Core, Mounting Hardware, Owner's Manual
Product Line
SmartRack
Item
Rack Door Handle
Form Factor
Rack-mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.