
Locking Storage Cart Fr Device
Mfr # CSCSTORAGE1
Zoro # G100426073
product price: $1,087.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Type
Multimedia Cart
Overall Height
43.1 in
Overall Width
26 in
Overall Depth
28.8 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSCSTORAGE1
Zoro #
G100426073
UPC #
37332257116
Country of Origin
China
Dimensions
Overall Height
43.1 in
Overall Width
26 in
Overall Depth
28.8 in
Details
Type
Multimedia Cart
Color
Black
Material
Steel, Wood, Laminate
Item
Locking Storage Cart for Mobile Devices and AV Equipment - Black
Number of Shelves
3
Includes
Locking Storage Cart for Mobile Devices and AV Equipment - Black, Reversible Handle, 2 x Protective Bumpers, 12 x Hex Screws, Hex key, 2 x Keys, Owner's Manual
Assembly
Not Required
Features
Swivel Casters, Anti-theft, Tamper Resistant, Non-marking Caster, Reversible Handle, Sturdy, Damage Resistant, Ventilation, Cable Management, Compact, Powder Coat Finish, Heavy Duty, Mobility, Electrical Outlet, Corner Bumper, Key Lock
Locking Storage
Yes
Power Source
AC
Application/Usage
Server, Digital Text Reader, DVR, Smartphone, Headphone, UPS, Projector, Monitor/HDTV, Notebook, Network Switch, Computer, A/V Equipment, Tablet, Cable, Chromebook, Patch Panel, Mobile Device, Watch
Input Voltage
120V AC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.