Zoro Homepage

Logic Control Unit For Nrfp Ro

  • Mfr # NRFP-LCU-1

  • Zoro # G6236265


product price: $16,555.99
/ea
Free Shipping & Returns

Key Features

Width
17.5"
Height
1.7"
Depth
27.5"
Product Type
NRFP Robotic Fiber Panel System Logic Control Unit
Compatibility
Tripp Lite Robotic Fiber Panel System: NRFP-500MM-CP, NRFP-500SM-CP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NRFP-LCU-1
Zoro #
G6236265
UPC #
37332236982
Country of Origin
China

Dimensions

Width
17.5"
Height
1.7"
Depth
27.5"

Details

Product Type
NRFP Robotic Fiber Panel System Logic Control Unit
Compatibility
Tripp Lite Robotic Fiber Panel System: NRFP-500MM-CP, NRFP-500SM-CP

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.