Zoro Homepage

M.2 ENCLOSURE PLAYSTATION 5

  • Mfr # U357-1M2-NVMEG2

  • Zoro # G412088020


product price: $38.15
/ea

Key Features

Includes
U357-1M2-NVMEG2 M.2 SSD Enclosure, USB-A Cable (M/F), Aluminum Sheet, (2) Silicone Sheets, Owner's Manual
Material
Metal
Width
4.7 in
Height
1.8 in
Overall Depth
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U357-1M2-NVMEG2
Zoro #
G412088020
UPC #
37332273192
Country of Origin
China

Dimensions

Width
4.7 in
Height
1.8 in
Overall Depth
0.6 in
Depth
0.6 in

Details

Item
Drive Enclosure
Includes
U357-1M2-NVMEG2 M.2 SSD Enclosure, USB-A Cable (M/F), Aluminum Sheet, (2) Silicone Sheets, Owner's Manual
Material
Metal
Compatible With
PlayStation 5
Operating System Supported
Windows 10, Windows 8, Windows 11
Environmentally Friendly
Yes
UASP Support
Yes
Hot Swappable Bays
Yes
Number of Total Expansion Bays
1
Number of 2.5" Bays
1
Number of Solid State Drive Supported
1
Number of Hard Drives Supported
1
Host Interface
USB 3.2 (Gen 2) Type A
Form Factor
External
Color
Dark Gray
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Product Material
Metal
Compatibility
PlayStation 5
Package Contents
U357-1M2-NVMEG2 M.2 SSD Enclosure, USB-A Cable (M/F), Aluminum Sheet, 2 x Silicone Sheets, Owner's Manual

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.