Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAGNETIC VINYL KIT FOR RACK EN

  • Mfr # SRCOOLMVKIT

  • Zoro # G316053056


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Package Contents
4 x Magnetic Vinyl Panels, 16.9 x 18.8 in, 2 x Magnetic Vinyl Panels, 16.9 x 5.2 in
Compatible Rack Height
48U
Environmentally Friendly
Yes
Product Line
SmartRack
Height
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRCOOLMVKIT
Zoro #
G316053056
UPC #
37332206367
Country of Origin
China

Dimensions

Compatible Rack Height
48U
Height
19 in

Details

Package Contents
4 x Magnetic Vinyl Panels, 16.9 x 18.8 in, 2 x Magnetic Vinyl Panels, 16.9 x 5.2 in
Environmentally Friendly
Yes
Product Line
SmartRack
Material
Vinyl
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Item
Covering Panel

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.