Male IDE to 2.5in, 3.5in, 5.25in SATA Adapter SSD, HDD 40-Pin

  • Mfr # P937-000

  • Zoro # G6769246


product price:  $16.89
/ea

Key Features

Cable Type
IDE/SATA
Device Supported
Blu-ray Player
Data Transfer Rate
6-Gbit/s
Environmentally Friendly
Yes
Package Contents
40-Pin Male IDE to 2.5 in., 3.5 in. and 5.25 in. SATA Adapter, 4-Pin Molex power cable, Owner's manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P937-000
Zoro #
G6769246
UPC #
037332203175
Country of Origin
China

Dimensions

Shipping Height
1.18 in
Shipping Width
5.94 in

Details

Item
Data Transfer Cable
Cable Type
IDE/SATA
Device Supported
Blu-ray Player
Data Transfer Rate
6-Gbit/s
Environmentally Friendly
Yes
Package Contents
40-Pin Male IDE to 2.5 in., 3.5 in. and 5.25 in. SATA Adapter, 4-Pin Molex power cable, Owner's manual
Connector Type on First End
IDE - Male
Adapter Type
IDE/SATA
Connector on First End Details
1 x 40-pin IDE - Male
Connector on Second End Details
1 x SATA 3.0
Connector Type on Second End
SATA 3.0
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Male IDE to 2.5in,3.5in,5.25in SATA Ad

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.