Zoro Homepage

MDP TO DISPLAYPORT ADAPTER 4K 6IN

  • Mfr # P139-06N-DP4K6B

  • Zoro # G914883390


product price: $19.15
/ea

Key Features

Shielding
Yes
Color
Black
Green Environmental Attribute
Environmentally Friendly
Supported Resolutions
3840 x 2160
Connector on First End Details
(1) Mini DisplayPort Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P139-06N-DP4K6B
Zoro #
G914883390
UPC #
37332210692
Country of Origin
China

Dimensions

Cable Length
6 in

Details

Shielding
Yes
Color
Black
Green Environmental Attribute
Environmentally Friendly
Supported Resolutions
3840 x 2160
Connector on First End Details
(1) Mini DisplayPort Digital Audio/Video - Male
Item
A/V Cable
Device Supported
Chromebook, Monitor, MacBook, Projector, Smartphone, HDTV, Tablet, Notebook, TV
Connector Plating
Nickel
Contact Plating
Gold
Cable Type
DisplayPort/Mini DisplayPort
Connector on Second End Details
(1) DisplayPort Digital Audio/Video - Female
Features
Molded, Braided, Corrosion Resistant, Flexible, Strain Relief, EMI/RF Protection, Noise Protection

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.