Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M/F Mini-Stereo Audio Extension Cable Shielded 25FT 3.5mm 25ft

  • Mfr # P311-025

  • Zoro # G6769237


product price: $9.19
/ea
Sold in multiples of 2 for $18.38

Key Features

Cable Type
Mini-phone
Cable Length
25 ft
Color
Black
Conductor Material
Copper
Number of Cables
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P311-025
Zoro #
G6769237
UPC #
037332224804
Country of Origin
China

Dimensions

Cable Length
25 ft
Length
25 ft.

Details

Cable Type
Mini-phone
Color
Black
Conductor Material
Copper
Number of Cables
2
Shielding
Yes
Standards
RoHS Compliant
Features
Molded
Item
Audio Cable
Shielded / Unshielded
Shielded
Connector Type on Second End
Mini-phone Stereo Audio - Male
Connector on First End Details
(1) Mini-phone Stereo Audio - Female
Connector Type on First End
Mini-phone Stereo Audio - Female
Cable Characteristic
Extension Cable
Connector Plating
Nickel
Device Supported
Audio Device, Speaker
Environmentally Friendly
Yes
Connector on Second End Details
(1) Mini-phone Stereo Audio - Male
Connection B
1 x Mini-phone Stereo Audio - Male
Connection A
1 x Mini-phone Stereo Audio - Female

Description

M/F Mini-Stereo Audio Extension Cable Sh

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.