
Micro USB-B to USB OTG Adapter Cable Right Angle White M/F - 6"
Mfr # U052-06N-RA
Zoro # G6769194
product price: $6.19
/eaSold in multiples of 2 for $12.38
Key Features
Cable Length
6 in
End 1 Connection Type
USB Type A - Female
End 2 Connection Type
Micro USB Type B - Male
Features
EMI/RF Protection, Molded, Strain Relief, Rugged
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U052-06N-RA
Zoro #
G6769194
UPC #
037332199256
Country of Origin
China
Dimensions
Cable Length
6 in
Details
Item
Data Transfer Cable
End 1 Connection Type
USB Type A - Female
End 2 Connection Type
Micro USB Type B - Male
Features
EMI/RF Protection, Molded, Strain Relief, Rugged
Cable Type
USB
Environmentally Friendly
Yes
Connector on First End Details
1 x USB Type A - Female
Connector Plating
Nickel
Shielding
Yes
American Wire Gauge
24/28 AWG
Connector on Second End Details
1 x Micro USB Type B - Male
Contact Plating
Gold
Device Supported
Tablet, Keyboard/Mouse, Smartphone
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
White, Black
Description
Micro USB-B to USB OTG Adapter Cable Rig
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.