Zoro Homepage

Micro USB-B to USB OTG Host Adapter Cable On the Go White M/F 6"

  • Mfr # U052-06N-WH

  • Zoro # G6769203


product price: $6.25
/ea
Sold in multiples of 3 for $18.75

Key Features

Cable Length
6 in
End 1 Connection Type
USB Type A - Female
End 2 Connection Type
Micro USB Type B - Male
Features
Strain Relief, Molded, EMI/RF Protection, Rugged
Cable Type
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U052-06N-WH
Zoro #
G6769203
UPC #
037332174178
Country of Origin
China

Dimensions

Cable Length
6 in

Details

Item
Data Transfer Cable
End 1 Connection Type
USB Type A - Female
End 2 Connection Type
Micro USB Type B - Male
Features
Strain Relief, Molded, EMI/RF Protection, Rugged
Cable Type
USB
Connector Plating
Nickel
Environmentally Friendly
Yes
Contact Plating
Gold
Device Supported
Tablet, Keyboard/Mouse, Smartphone
American Wire Gauge
24/28 AWG
Connector on First End Details
1 x USB Type A - Female
Connector on Second End Details
1 x Micro USB Type B - Male
Shielding
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
White

Description

Micro USB-B to USB OTG Host Adapter Cabl

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.