
MICRO USB TO USB OTG HOST ADAPTER CABLE, 5-PIN MICRO USB A-MALE TO USB A-FEMALE,
Mfr # U052-06N
Zoro # G714878169
product price: $4.39
/eaSold in multiples of 2 for $8.78
Key Features
End 1 Connection Type
USB Type A - Female
Cable Length
6 in
End 2 Connection Type
Micro USB Type B - Male
Cable Type
USB
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U052-06N
Zoro #
G714878169
UPC #
37332184375
Country of Origin
Viet Nam
Dimensions
Cable Length
6 in
Details
Item
Data Transfer Cable
End 1 Connection Type
USB Type A - Female
End 2 Connection Type
Micro USB Type B - Male
Cable Type
USB
Environmentally Friendly
Yes
Connector on First End Details
1 x USB Type A - Female
Conductor
Copper
Connector on Second End Details
1 x 5-pin Micro USB Type B - Male
Device Supported
Smartphone, Tablet, Mouse, Keyboard
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.