Zoro Homepage

Min 103, Rj45 Coupler

  • Mfr # N033-001

  • Zoro # G3611800


product price: $2.39
/ea
Sold in multiples of 4 for $9.56

Key Features

Color
Beige
Side A - Connector 1
RJ45 (FEMALE)
Side B - Connector 1
RJ45 (FEMALE)
Product Name
Straight Through Modular In-line Coupler
Connector on First End Details
1 x RJ-45 Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N033-001
Zoro #
G3611800
UPC #
037332013156
Country of Origin
China

Details

Item
Min 103, Rj45 Coupler
Color
Beige
Side A - Connector 1
RJ45 (FEMALE)
Side B - Connector 1
RJ45 (FEMALE)
Product Name
Straight Through Modular In-line Coupler
Connector on First End Details
1 x RJ-45 Female
Package Contents
Straight Through Modular In-line Coupler, Straight Thru Modular Coupler RJ45F to RJ45F
Adapter Type
RJ-45
Connector on Second End Details
1 x RJ-45 Female
Product Type
Network Adapter
Package Includes
Straight Thru Modular Coupler RJ45F to RJ45F
Technology
Component

Description

Min 103, Rj45 Coupler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.