
MINI BLUETOOTH 5.0 CLASS 2.0 USB ADAPTER
Mfr # U261-001-BT5
Zoro # G815920668
product price: $21.79
/eaKey Features
Width
0.5 in
Wireless Transmission Speed
3-Mbit/s
Host Interface
USB 2.0 Type A
Includes
Mini Bluetooth 5.0 (Class 2) USB Adapter, Quick Start Guide
Form Factor
External
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U261-001-BT5
Zoro #
G815920668
UPC #
37332272676
Country of Origin
China
Dimensions
Width
0.5 in
Height
0.2 in
Details
Item
Bluetooth Adapter
Wireless Transmission Speed
3-Mbit/s
Host Interface
USB 2.0 Type A
Includes
Mini Bluetooth 5.0 (Class 2) USB Adapter, Quick Start Guide
Form Factor
External
Device Supported
Notebook, Computer
Environmentally Friendly
Yes
Bluetooth Standard
Bluetooth 5.0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.