Zoro Homepage

Mini Bluetooth USB Adapter 4.0 Class 1 164ft Range 7 Devices

  • Mfr # U261-001-BT4

  • Zoro # G6769298


product price: $28.59
/ea

Key Features

Includes
Mini Bluetooth 4.0 (Class 1) USB Adapter, Owner's manual
Device Supported
Desktop Computer, Notebook
Bluetooth Standard
Bluetooth 4.0
Wireless Transmission Speed
3-Mbit/s
Indoor Antenna Range
164 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U261-001-BT4
Zoro #
G6769298
UPC #
037332196521
Country of Origin
China

Details

Item
Bluetooth Adapter
Includes
Mini Bluetooth 4.0 (Class 1) USB Adapter, Owner's manual
Device Supported
Desktop Computer, Notebook
Bluetooth Standard
Bluetooth 4.0
Wireless Transmission Speed
3-Mbit/s
Indoor Antenna Range
164 ft
Host Interface
USB
ISM Maximum Frequency
2.40 GHz
ISM Band
Yes
Form Factor
External
Package Contents
Mini Bluetooth 4.0 (Class 1) USB Adapter, Owner's manual

Description

Mini Bluetooth USB Adapter 4.0 Class 1 1

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.