Mini DisplayPort Cable, DP, M/M, 10ft
Mfr # P583-010
Zoro # G5193408
product price: $13.19
/eaKey Features
Cable Type
DisplayPort/Mini DisplayPort
Cable Length
10 ft
Color
White
Number of Cables
1
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P583-010
Zoro #
G5193408
UPC #
037332174604
Country of Origin
China
Dimensions
Cable Length
10 ft
Length
10 ft.
Details
Cable Type
DisplayPort/Mini DisplayPort
Color
White
Number of Cables
1
Standards
RoHS Compliant
Item
A/V Cable
Connector Type
Male to Male
For Use With
PC or MAC
Features
Flexible, Strain Relief
Product Type
A/V Cable
Compatibility
Connect your PC or Mac with Mini Displayport (or Thunderbolt) to a Displayport Monitor or TV
Connection A
1 x DisplayPort 1.2 Digital Audio/Video - Male
Connector Plating
Gold
Data Transfer Rate
21.6-Gbit/s
Environmentally Friendly
Yes
Maximum Resolution
4096 x 2160
Connection B
1 x Mini DisplayPort 1.2 Thunderbolt Digital Audio/Video - Male
Device Supported
Projector, Monitor, TV, Audio/Video Device, Notebook
Conductor Material
Copper
Description
Mini DisplayPort Cable,DP,M/M,10ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.