Mini DisplayPort Cable, DP, M/M, 3ft
Mfr # P583-003
Zoro # G5193426
product price: $7.85
/eaKey Features
Cable Type
DisplayPort
Cable Length
3 ft
Color
White
Number of Cables
1
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P583-003
Zoro #
G5193426
UPC #
037332174581
Country of Origin
China
Dimensions
Cable Length
3 ft
Length
3 ft.
Details
Cable Type
DisplayPort
Color
White
Number of Cables
1
Standards
RoHS Compliant
Item
A/V Cable
For Use With
PC or MAC
Features
Supports Displayport V1.2
Connector Type
Male to Male
Product Type
A/V Cable
Compatibility
Connect your PC or Mac with Mini Displayport (or Thunderbolt) to a Displayport Monitor or TV
Conductor Material
Copper
Device Supported
Monitor, TV, Audio/Video Device, Notebook
Environmentally Friendly
Yes
Connection B
1 x Mini DisplayPort Thunderbolt - Male
Connection A
1 x DisplayPort Digital Audio/Video - Male
Description
Mini DisplayPort Cable,DP,M/M,3ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.