Mini DisplayPort Cable, DP, M/M, 6ft
Mfr # P583-006
Zoro # G5193417
product price: $12.29
/eaKey Features
Cable Type
DisplayPort/Mini DisplayPort
Cable Length
6 ft
Color
White
Number of Cables
1
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P583-006
Zoro #
G5193417
UPC #
037332174598
Country of Origin
China
Dimensions
Cable Length
6 ft
Length
6 ft.
Details
Cable Type
DisplayPort/Mini DisplayPort
Color
White
Number of Cables
1
Standards
RoHS Compliant
Item
A/V Cable
For Use With
PC or MAC
Features
Flexible, Strain Relief
Connector Type
Male to Male
Compatibility
Connect your PC or Mac with Mini Displayport (or Thunderbolt) to a Displayport Monitor or TV
Connection B
1 x Mini DisplayPort 1.2 Thunderbolt Digital Audio/Video - Male
Environmentally Friendly
Yes
Connector Plating
Gold
Maximum Resolution
4096 x 2160
Device Supported
Projector, TV, Audio/Video Device, Monitor, Notebook
Connection A
1 x DisplayPort 1.2 Digital Audio/Video - Male
Conductor Material
Copper
Data Transfer Rate
21.6-Gbit/s
Description
Mini DisplayPort Cable,DP,M/M,6ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.