Zoro Homepage

Mini DisplayPort Cable, M/M, 10ft

  • Mfr # P584-010

  • Zoro # G5193371


product price: $8.99
/ea

Key Features

Cable Type
DisplayPort
Cable Length
10 ft
Color
White
Number of Cables
1
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P584-010
Zoro #
G5193371
UPC #
037332174635
Country of Origin
China

Dimensions

Cable Length
10 ft
Length
10 ft.

Details

Cable Type
DisplayPort
Color
White
Number of Cables
1
Standards
RoHS Compliant
Item
A/V Cable
For Use With
PC or MAC
Features
HDCP
Connector Type
Male to Male
Compatibility
Connect your PC or Mac with Mini Displayport (or Thunderbolt) to a Mini Displayport Monitor or TV
Product Type
A/V Cable
Conductor Material
Copper
Environmentally Friendly
Yes
Connection A
1 x Mini DisplayPort 1.2 Thunderbolt - Male
Maximum Resolution
3840 x 2160
Device Supported
Monitor, Notebook, Audio/Video Device, MAC
Connection B
1 x Mini DisplayPort 1.2 Digital Audio/Video - Male

Description

Mini DisplayPort Cable,M/M,10ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.