Zoro Homepage

Mini DisplayPort Cable, M/M, 6ft

  • Mfr # P584-006

  • Zoro # G5193380


product price: $5.55
/ea
Sold in multiples of 2 for $11.10

Key Features

Cable Type
DisplayPort
Cable Length
6 ft
Color
White
Number of Cables
1
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P584-006
Zoro #
G5193380
UPC #
037332174628
Country of Origin
China

Dimensions

Cable Length
6 ft
Length
6 ft.

Details

Cable Type
DisplayPort
Color
White
Number of Cables
1
Standards
RoHS Compliant
Item
A/V Cable
Connector Type
Male to Male
For Use With
PC or MAC
Features
HDCP
Product Type
A/V Cable
Compatibility
Connect your PC or Mac with Mini Displayport (or Thunderbolt) to a Mini Displayport Monitor or TV
Connection A
1 x Mini DisplayPort 1.2 Thunderbolt - Male
Connection B
1 x Mini DisplayPort 1.2 Digital Audio/Video - Male
Environmentally Friendly
Yes
Device Supported
Audio/Video Device, Monitor, Notebook, MAC
Conductor Material
Copper
Maximum Resolution
3840 x 2160

Description

Mini DisplayPort Cable,M/M,6ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.