MINI DISPLAYPORT EXTENSION CABLE, 4K X 2K 3840 X 2160 60 HZ M/F, 10 FT.

  • Mfr # P585-010

  • Zoro # G915190084


product price: $14.75
/ea

Key Features

Cable Type
Mini DisplayPort
Cable Length
10 ft
Contact Plating
Gold
Connector on First End Details
(1) Mini DisplayPort 1.2a Digital Audio/Video - Male
Supported Resolutions
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P585-010
Zoro #
G915190084
UPC #
37332201652
Country of Origin
China

Dimensions

Cable Length
10 ft
Wire Size
32 AWG

Details

Cable Type
Mini DisplayPort
Contact Plating
Gold
Connector on First End Details
(1) Mini DisplayPort 1.2a Digital Audio/Video - Male
Supported Resolutions
3840 x 2160
Compatibility
Microsoft's Surface Pro 4
Device Supported
Notebook, Tablet, Audio/Video Device, MacBook
Item
A/V Cable
Connector on Second End Details
(1) Mini DisplayPort 1.2a Digital Audio/Video - Female
Cable Characteristic
Extension Cable
Color
Black
Connector Plating
Nickel
Features
Noise Protection, Strain Relief, Molded, EMI/RF Protection, Flexible
Shielding
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.