
MINI DISPLAYPORT EXTENSION CABLE, 4K X 2K 3840 X 2160 60 HZ M/F, 3 FT.
Mfr # P585-003
Zoro # G515190101
product price: $18.55
/eaKey Features
Connector on Second End Details
(1) Mini DisplayPort 1.2a Digital Audio/Video - Female
Compatibility
Microsoft's Surface Pro 4
Wire Size
32 AWG
Cable Length
3 ft
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P585-003
Zoro #
G515190101
UPC #
37332201607
Country of Origin
China
Dimensions
Wire Size
32 AWG
Cable Length
3 ft
Details
Connector on Second End Details
(1) Mini DisplayPort 1.2a Digital Audio/Video - Female
Compatibility
Microsoft's Surface Pro 4
Item
A/V Cable
Shielding
Yes
Cable Characteristic
Extension Cable
Connector Plating
Nickel
Supported Resolutions
3840 x 2160
Contact Plating
Gold
Color
Black
Features
Strain Relief, Noise Protection, EMI/RF Protection, Molded, Flexible
Connector on First End Details
(1) Mini DisplayPort 1.2a Digital Audio/Video - Male
Device Supported
MacBook, Audio/Video Device, Notebook, Tablet
Cable Type
Mini DisplayPort
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.