Zoro Homepage

MINI DISPLAYPORT TO DISPLAYPORT ADAPTER CABLE 4K M/M BLACK 3FT

  • Mfr # P583-003-BK

  • Zoro # G514883363


product price: $10.35
/ea

Key Features

Cable Length
3 ft
Color
Black
Data Transfer Rate
21.6 Gbit/s
Cable Type
DisplayPort/Mini DisplayPort
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P583-003-BK
Zoro #
G514883363
UPC #
37332203496
Country of Origin
Viet Nam

Dimensions

Cable Length
3 ft

Details

Color
Black
Data Transfer Rate
21.6 Gbit/s
Cable Type
DisplayPort/Mini DisplayPort
Jacket Color
Black
Device Supported
Audio/Video Device, Projector, TV, Notebook, Monitor
Green Environmental Attribute
Environmentally Friendly
Connector on First End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Supported Resolutions
4096 x 2160
Connector on Second End Details
(1) Mini DisplayPort 1.2 Digital Audio/Video - Male
Jacket Type
VW-1
Features
HDCP 2.2, Bendable, Flexible, Strain Relief, Latching Connector, Corrosion Resistant
Connector Plating
Gold
Contact Plating
Gold
Item
A/V Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.