MINI DISPLAYPORT TO DISPLAYPORT ADAPTER CONVERTER VIDEO CABLE MDP TO DP M/F

  • Mfr # P139-06N-DP

  • Zoro # G214883373


product price: $13.49
/ea

Key Features

Conductor Material
Copper
Device Supported
Monitor
Standards
TAA Compliant
Color
White
Cable Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P139-06N-DP
Zoro #
G214883373
UPC #
37332161277
Country of Origin
China

Dimensions

Cable Length
6 in

Details

Conductor Material
Copper
Device Supported
Monitor
Standards
TAA Compliant
Color
White
Item
A/V Cable
Connector on Second End Details
(1) DisplayPort Digital Audio/Video - Female
Connector on First End Details
(1) Mini DisplayPort Digital Audio/Video - Male
Green Environmental Attribute
Environmentally Friendly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.