
MINI DISPLAYPORT TO DVI ADAPTER CABLE M/M 1080P MDP TO DVI 10FT
Mfr # P586-010-DVI
Zoro # G014878630
product price: $14.65
/eaKey Features
Cable Length
10 ft
Cable Type
DVI-D/Mini DisplayPort
Features
Passive
Color
Black
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P586-010-DVI
Zoro #
G014878630
UPC #
37332222145
Country of Origin
Taiwan, Province of China
Dimensions
Cable Length
10 ft
Details
Cable Type
DVI-D/Mini DisplayPort
Item
A/V Cable
Features
Passive
Color
Black
Green Environmental Attribute
Environmentally Friendly
Connector on Second End Details
(1) DVI-D (Single-Link) Digital Video - Male
Supported Resolutions
1920 x 1200
Connector on First End Details
(1) Mini DisplayPort Digital Audio/Video - Male
Standards
TAA Compliant
Device Supported
Digital Signage Display, Projector, Desktop Computer, Tablet PC, Graphics Card, Audio/Video Device, Notebook, Monitor, TV
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.