Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MINI DISPLAYPORT TO VGA ADAPTER ACTIVE CONVERTER COMPACT DP TO VGA M/F

  • Mfr # P137-000-VGA

  • Zoro # G514878253


product price: $10.25
/ea

Key Features

Features
Active, Molded
Environmentally Friendly
Yes
Connector Type on Second End
HD-15 - Female
Adapter Type
Mini DisplayPort/VGA
Connector on First End Details
(1) Mini DisplayPort DisplayPort 1.2 Digital Audio/Video Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P137-000-VGA
Zoro #
G514878253
UPC #
37332184825
Country of Origin
China

Details

Item
Video Adapter
Features
Active, Molded
Environmentally Friendly
Yes
Connector Type on Second End
HD-15 - Female
Adapter Type
Mini DisplayPort/VGA
Connector on First End Details
(1) Mini DisplayPort DisplayPort 1.2 Digital Audio/Video Male
Connector Type on First End
Mini DisplayPort 1.2 Digital Audio/Video - Male
Maximum Resolution Supported
1920 x 1200
Connector on Second End Details
(1) 15-pin HD-15 VGA Female
Color
Black
Connection B
1 x 15-pin HD-15 VGA Female
Connection A
1 x Mini DisplayPort DisplayPort 1.2 Digital Audio/Video Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.