Zoro Homepage

Mini DPort Cable, HD, Adapter, M/M, 6ft

  • Mfr # P586-006-HDMI

  • Zoro # G5193329


product price: $23.59
/ea

Key Features

Cable Type
Mini Dport Cable
Cable Length
6 ft
Color
Black
Number of Cables
1
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P586-006-HDMI
Zoro #
G5193329
UPC #
037332180704
Country of Origin
China

Dimensions

Cable Length
6 ft
Length
6 ft.

Details

Cable Type
Mini Dport Cable
Color
Black
Number of Cables
1
Standards
RoHS Compliant
Item
Mini DPort Cable,HD,Adapter,M/M,6ft
Features
Supports 1080P Video, As Well As Audio
Connector Type
Male to Male
For Use With
HDCP
Product Type
A/V Cable

Description

Mini DPort Cable,HD,Adapter,M/M,6ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.