Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini DPort Cable, HDMI, M/M, 12ft

  • Mfr # P586-012-HDMI

  • Zoro # G5193295


product price: $30.39
/ea

Key Features

Cable Type
HDMI/Mini DisplayPort
Color
Black
Cable Length
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P586-012-HDMI
Zoro #
G5193295
UPC #
037332187574
Country of Origin
Viet Nam

Dimensions

Cable Length
12 ft

Details

Item
Mini DPort Cable,HDMI,M/M,12ft
Cable Type
HDMI/Mini DisplayPort
Color
Black

Description

Mini DPort Cable,HDMI,M/M,12ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.