Mini DPort Cable, VGA, Adapter, M/M, 3ft
Mfr # P586-003-VGA-V2
Zoro # G5193356
product price: $15.25
/eaKey Features
Cable Length
3 ft
Color
Black
Cable Type
DisplayPort/VGA
Features
EMI/RF Protection, Active, Strain Relief, Molded, Eyefinity Technology
Connector Type
Male to Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P586-003-VGA-V2
Zoro #
G5193356
UPC #
037332191847
Country of Origin
Taiwan, Province of China
Dimensions
Cable Length
3 ft
Length
3 ft.
Details
Item
Video Cable
Color
Black
Cable Type
DisplayPort/VGA
Features
EMI/RF Protection, Active, Strain Relief, Molded, Eyefinity Technology
Connector Type
Male to Male
For Use With
Graphics Cards, Such as AMD Eyefinity, that dont Output DP++ Signals
Shielding
Double (Foil & Braid)
Standards
RoHS Compliant
Number of Cables
1
Shielded / Unshielded
Shielded
Environmentally Friendly
Yes
Device Supported
Projector, Video Device, TV, Graphics Card, Monitor
Connection B
1 x Mini DisplayPort 1.2 Digital Audio/Video - Male
Shielded
Yes
Supported Resolution
1920 x 1200
Connection A
1 x 15-pin HD-15 - Male
Finish
Nickel
Description
Mini DPort Cable,VGA,Adapter,M/M,3ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.