MINI DVI TO HDMI ADAPTER CONVERTER VIDEO CABLE FOR MACBOOKS / IMACS M/F

  • Mfr # P138-000-HDMI

  • Zoro # G214883366


product price:  $3.69
/ea
Sold in multiples of 2 for $7.38

Key Features

Conductor
Copper
Cable Type
HDMI
Connector on First End Details
(1) Mini-DVI Digital Video - Male
Cable Length
8 in
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P138-000-HDMI
Zoro #
G214883366
UPC #
37332152145
Country of Origin
China

Dimensions

Cable Length
8 in

Details

Conductor
Copper
Cable Type
HDMI
Item
A/V Cable
Connector on First End Details
(1) Mini-DVI Digital Video - Male
Conductor Material
Copper
Color
White
Connector on Second End Details
(1) HDMI Digital Audio/Video - Female
Green Environmental Attribute
Environmentally Friendly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.