
MINI HDMI TO VGA ADAPTER CONVERTER FO SMARTPHONE / TABLET / ULTRABOOK
Mfr # P131-06N-MINI
Zoro # G015665321
product price: $26.85
/eaKey Features
Device Supported
Cellular Phone, Video Device, Speaker, Ultrabook, Tablet PC
Conductor Material
Copper
Color
Black
Cable Type
HDMI/VGA
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P131-06N-MINI
Zoro #
G015665321
UPC #
37332181022
Country of Origin
Taiwan, Province of China
Dimensions
Cable Length
6 in
Details
Device Supported
Cellular Phone, Video Device, Speaker, Ultrabook, Tablet PC
Conductor Material
Copper
Color
Black
Cable Type
HDMI/VGA
Environmentally Friendly
Yes
Item
Video Cable
Connection B
1 x 15-pin HD-15 - Female
Connection A
1 x Mini HDMI Type C Digital Audio/Video - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.