Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Pnl Hgh-Den Cppr Fbr Encl

  • Mfr # N484-01U-MINI

  • Zoro # G9698898


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Height
1.7"
Depth
1.2"
Width
19"
Product Type
Patch Enclosure
Includes
High-Density Copper/Fiber Enclosure Mini Panel, 1U, 4-Cassette Capacity, Quick Start Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N484-01U-MINI
Zoro #
G9698898
UPC #
37332250438
Country of Origin
China

Dimensions

Height
1.7"
Depth
1.2"
Width
19"
Rack Height
1U

Details

Product Type
Patch Enclosure
Includes
High-Density Copper/Fiber Enclosure Mini Panel, 1U, 4-Cassette Capacity, Quick Start Guide
Form Factor
Rack-mountable
Color
Black
Product Material
Cold Rolled Steel, Plastic, Aluminum
Environmentally Friendly
Yes
Item
Patch Enclosure

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.