Zoro Homepage

MINI RACK 4U SIDE-MOUNT BLACK

  • Mfr # SRW4USM

  • Zoro # G216024569


product price: $1,039.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Rack Depth
29.40 in
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Material
Steel
Features
Heavy Duty, Vented, Anti-theft, Powder Coated, Lockable Front Door, Damage Resistant, Lockable Side Panel, Removable Cover, Removable Side Panel, Tamper Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRW4USM
Zoro #
G216024569
UPC #
37332282699
Country of Origin
China

Dimensions

Rack Depth
29.40 in
Height
25.5 in
Depth
11 in
Rack Height
4U
Width
37.9 in

Details

Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Material
Steel
Features
Heavy Duty, Vented, Anti-theft, Powder Coated, Lockable Front Door, Damage Resistant, Lockable Side Panel, Removable Cover, Removable Side Panel, Tamper Resistant
Rack Type
Enclosed Cabinet
Item
Rack Cabinet
Color
Black
Static/Stationary Weight Capacity
200 lb
Form Factor
Wall Mountable
Ventilation
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.