Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Server Rack Enclosure, 200 lb cap.

  • Mfr # SRW9UDPW

  • Zoro # G616556936


product price: $572.99
/ea
Free Shipping & Returns

Key Features

Overall Load Capacity
200 lb
Features
Easy Enclosure and Equipment Installation, Keeps Equipment Cool, Lockable for Simple and Secure Equipment Access, Meets Payment Card Industry Standards
Overall Height
19 7/8 in
Material
Steel
Device Depth - Maximum
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRW9UDPW
Zoro #
G616556936
UPC #
037332256065
Country of Origin
China

Dimensions

Overall Height
19 7/8 in
Device Depth - Maximum
20.5 in
Overall Depth
21 3/4 in
Overall Width
23 5/8 in
Manufacturers Warranty Length
5 yr

Details

Overall Load Capacity
200 lb
Features
Easy Enclosure and Equipment Installation, Keeps Equipment Cool, Lockable for Simple and Secure Equipment Access, Meets Payment Card Industry Standards
Material
Steel
Includes Mounting Hardware
Yes
Number of Vertical Rails
4
Color
White
Finish
Powder Coated
Standards
EIA/ECA-310-E, RoHS
Product Type
Rack Enclosure
Includes
(18) 12-24 Screws, (18) M6 Cage Nuts, (18) M6 Cup Washers, (18) M6 Screws, (2) Keys, (3) Mounting Plate Screws, Removable Mounting Plate
Rack Units
9
Item
Mini Server Rack Enclosure

Description

Mini Server Rack Enclosure, Product Type Rack Enclosure, Color White, Features Easy Enclosure and Equipment Installation, Keeps Equipment Cool, Lockable for Simple and Secure Equipment Access, Meets Payment Card Industry Standards, Finish Powder Coated, Material Steel, Mounting Location Wall, Overall Height 19 7/8 in, Overall Width 23 5/8 in, Overall Depth 21 3/4 in, Overall Load Capacity 200 lb, Rack Units 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.