Zoro Homepage

Mini Server Rack Enclosure, 75 lb cap.

  • Mfr # SRWO2UBRKT

  • Zoro # G016556918


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Overall Width
20 1/8 in
Color
Black
Number of Vertical Rails
2
Overall Load Capacity
75 lb
Overall Height
21 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRWO2UBRKT
Zoro #
G016556918
UPC #
037332262981
Country of Origin
China

Dimensions

Overall Width
20 1/8 in
Overall Height
21 1/2 in
Device Depth - Maximum
19.4 in
Overall Depth
4 1/2 in
Manufacturers Warranty Length
5 yr

Details

Item
Mini Server Rack Enclosure
Color
Black
Number of Vertical Rails
2
Overall Load Capacity
75 lb
Includes
(16) M6 Cage Nuts, (16) M6 Cup Washers, (16) M6 Screws, Front Panel
Product Type
Rack Enclosure
Rack Units
2
Material
Steel
Includes Mounting Hardware
Yes
Standards
EIA/ECA-310-E, REACH, RoHS
Features
Easy Enclosure Deployment and Equipment Installation, Low-Profile Design Accommodates Switches, Panels and Other Standard Rack Equipment
Finish
Powder Coated

Description

Mini Server Rack Enclosure, Product Type Rack Enclosure, Color Black, Features Easy Enclosure Deployment and Equipment Installation, Low-Profile Design Accommodates Switches, Panels and Other Standard Rack Equipment, Finish Powder Coated, Material Steel, Mounting Location Wall, Overall Height 21 1/2 in, Overall Width 20 1/8 in, Overall Depth 4 1/2 in, Overall Load Capacity 75 lb, Rack Units 2, Includes (16) M6 Cage Nuts, (16) M6 Cup Washers, (16) M6 Screws, Front Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.