
MINI STEREO AUDIO COUPLER EXTENDER 3.5MM F/F
Mfr # P310-000
Zoro # G614936426
product price: $3.49
/eaSold in multiples of 3 for $10.47
Key Features
Color
Black
Features
Molded
Adapter Type
Mini-phone
Contact Plating
Gold
Connector on Second End Details
(1) Mini-phone Stereo Audio Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P310-000
Zoro #
G614936426
UPC #
37332184467
Country of Origin
China
Details
Color
Black
Item
Audio Adapter
Features
Molded
Adapter Type
Mini-phone
Contact Plating
Gold
Connector on Second End Details
(1) Mini-phone Stereo Audio Female
Connector Type on First End
Mini-phone Stereo Audio - Female
Connector Type on Second End
Mini-phone Stereo Audio - Female
Connector on First End Details
(1) Mini-phone Stereo Audio Female
Environmentally Friendly
Yes
Connection B
Mini-phone Stereo Audio - Female
Connector Plating
Gold
Connection A
1 x Mini-phone Stereo Audio Female
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.