Zoro Homepage

Mini Stereo Audio Extension Cable Shielded M/F 10ft 3.5mm 10FT

  • Mfr # P311-010

  • Zoro # G6769736


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Cable Type
Mini-phone
Cable Length
10 ft
Color
Black
Conductor Material
Copper
Number of Cables
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P311-010
Zoro #
G6769736
UPC #
037332193391
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
10 ft
Length
10 ft.

Details

Cable Type
Mini-phone
Color
Black
Conductor Material
Copper
Number of Cables
3
Shielding
Braid
Standards
RoHS Compliant
Connector Type
3.5mm Male to 3.5mm Female
Item
Audio Cable
Features
Molded
Shielded / Unshielded
Shielded
Environmentally Friendly
Yes
Device Supported
Speaker, Audio Device
Connector Type on First End
Mini-phone Stereo Audio - Female
Connector Type on Second End
Mini-phone Stereo Audio - Male
Cable Characteristic
Extension Cable
Connector on Second End Details
(1) Mini-phone Stereo Audio - Male
Connector on First End Details
(1) Mini-phone Stereo Audio - Female
Connector Plating
Nickel
Connection A
1 x Mini-phone Stereo Audio - Female
Connection B
1 x Mini-phone Stereo Audio - Male

Description

Mini Stereo Audio Extension Cable Shield

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.