Zoro Homepage

Mini Stereo to Two RCA Audio Y Splitter Adapter Cable 3.5mm 12ft

  • Mfr # P314-012

  • Zoro # G6769666


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Cable Type
Audio Y Splitter Adapter Cable
Cable Length
12 ft
Color
Black
Number of Cables
2
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P314-012
Zoro #
G6769666
UPC #
037332193223
Country of Origin
China

Dimensions

Cable Length
12 ft
Length
12 ft.

Details

Cable Type
Audio Y Splitter Adapter Cable
Color
Black
Number of Cables
2
Standards
RoHS Compliant
For Use With
PC sound card, portable CD player, MP3 player, iPod, or any audio device with a 3.5mm mini-stereo jack
Features
Strain Relief, Molded
Item
Audio Cable
Connector on Second End Details
(1) Mini-phone Audio - Male
Device Supported
Notebook, PC, MP3 Player, iPod, CD Player
Package Contents
Audio Y Cable Adapter, 12-ft. Audio Y Splitter Adapter 3.5MM Plug/2 RCA Plugs
Connector Type on First End
RCA Audio - Male
Connector on First End Details
(2) RCA Audio - Male
Connector Type on Second End
Mini-phone Audio - Male
Connection A
2 x RCA Audio - Male
Connection B
1 x Mini-phone Audio - Male

Description

Mini Stereo to Two RCA Audio Y Splitter

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.