MOBILE FLAT-PANEL FLOOR STAND - 60 INCH - 100 INCH TVS AND MONITORS, HEAVY-DUTY

  • Mfr # DMCS60100XX

  • Zoro # G915576857


product price: $1,015.99
/ea
Free Shipping & Returns

Key Features

Color
Silver, Black
Maximum Screen Size Supported
100 in
Environmentally Friendly
Yes
Includes
Mobile Flat-Panel Floor Stand - 60" - 100" TVs and Monitors, Heavy-Duty, Assembly Fasteners, Display Mounting Fasteners, Hex Key, Wrench, Owner's Manual
Mounting Pattern
200 x 200, 400 x 200, 300 x 300, 800 x 400, 400 x 400, 1000 x 600, 800 x 600, 200 x 100, 600 x 400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMCS60100XX
Zoro #
G915576857
UPC #
37332224620
Country of Origin
China

Dimensions

Maximum Screen Size Supported
100 in
Height Adjustable
Yes
Height
46.02 in
Depth
27.60 in
Width
44 in
Maximum Adjustable Stand Height
65 in

Details

Color
Silver, Black
Environmentally Friendly
Yes
Includes
Mobile Flat-Panel Floor Stand - 60" - 100" TVs and Monitors, Heavy-Duty, Assembly Fasteners, Display Mounting Fasteners, Hex Key, Wrench, Owner's Manual
Mounting Pattern
200 x 200, 400 x 200, 300 x 300, 800 x 400, 400 x 400, 1000 x 600, 800 x 600, 200 x 100, 600 x 400
Material
Aluminum, Steel
Features
Handle, Heavy Duty, Swivel Casters, Sturdy, Secure, Cable Management, Lockable Caster, Mobility
Item
Display Stand
Mounting
Floor Stand

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.