Zoro Homepage

MONITOR RISER HEIGHT ADJ GLASS

  • Mfr # MR248USBG

  • Zoro # G912423338


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Plastic, Silicone, Aluminum, Tempered Glass
Height
5.1"
Width
24.1"
Weight Capacity
44 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR248USBG
Zoro #
G912423338
UPC #
37332283917
Country of Origin
China

Dimensions

Height
5.1"
Width
24.1"
Depth
8.3"
Height Adjustable
Yes

Details

Color
Silver
Material
Plastic, Silicone, Aluminum, Tempered Glass
Weight Capacity
44 lb
Item
Monitor Riser
Mounting
Desktop, Countertop, Tabletop
Features
Storage Space, Flexible, Adjustable Leg, Rugged, Cable Management, USB Charging Port; Height Adjustable
Green Environmental Attribute
Environmentally Friendly
Assembly
Required
Includes
Monitor Riser for Desk - Height Adjustable, Glass Top, USB and Audio Ports , USB Cable, Audio Cables, AC Power Adapter, Owner's Manual.
Environmentally Friendly
Yes
Shape
Rectangular
Power Source
AC Power
Package Contents
Monitor Riser for Desk - Height Adjustable, Glass Top, USB and Audio Ports USB Cable Audio Cables AC Power Adapter Owner's Manual
Maximum Load Capacity
44 lb
Number of Displays Supported
1
Assembly Required
Yes
Application
Office Supplies, Smartphone, Television, Printer, Office, School, Monitor, Notepad, HDTV, Home, Tablet

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.