Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MOUNT TABLETS 4.7-12.9 IN FULL

  • Mfr # DMTBD413

  • Zoro # G712190362


product price: $52.59
/ea

Key Features

Width
6.30 in
Includes
DMTBD413 Flexible Long-Arm Desktop Smartphone and Tablet Mount, Installation hardware, Installation instructions
Height
18.50 in
Depth
6.3"
Maximum Load Capacity
2.20 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMTBD413
Zoro #
G712190362
UPC #
37332278791
Country of Origin
China

Dimensions

Width
6.30 in
Height
18.50 in
Depth
6.3"
Maximum Screen Size Supported
12.90 in
Height Adjustable
Yes
Minimum Screen Size Supported
4.70 in

Details

Item
Mounting Arm
Includes
DMTBD413 Flexible Long-Arm Desktop Smartphone and Tablet Mount, Installation hardware, Installation instructions
Maximum Load Capacity
2.20 lb
Device Supported
Tablet, Mobile Device, Smartphone
Environmentally Friendly
Yes
Color
White
Product Material
Metal, Plastic
Features
-160° to 210° Tilt, Swivel, +/- 52° Tilt, Flexible, Full Motion, 180° Rotation

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.