Zoro Homepage

MOUNT TABLETS 4.7-12.9IN FULL

  • Mfr # DMTB413

  • Zoro # G312190359


product price: $40.19
/ea

Key Features

Includes
DMTB413 Desktop Smartphone and Tablet Mount, Installation Hardware, Installation Instructions
Width
6.30 in
Depth
6.3"
Height
13 in
Minimum Screen Size Supported
4.70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMTB413
Zoro #
G312190359
UPC #
37332278784
Country of Origin
China

Dimensions

Width
6.30 in
Depth
6.3"
Height
13 in
Minimum Screen Size Supported
4.70 in
Maximum Screen Size Supported
12.90 in

Details

Item
Desk Mount
Includes
DMTB413 Desktop Smartphone and Tablet Mount, Installation Hardware, Installation Instructions
Maximum Load Capacity
2.20 lb
Environmentally Friendly
Yes
Assembly Required
Yes
Device Supported
Mobile Device, Smartphone, iPad, Tablet
Mount Profile
Low Profile
Color
White
Features
Rotate, +/- 52° Tilt, -160° to 210° Tilt, Full Motion, 180° Rotation, Swivel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.