NEMA 3R Server Rack Enclosure
- Mfr # SRN3RR6U
- Zoro # G524951854
product price:Â
$
1,004.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Depth
20.8 in
Width
25.2 in
Height
18 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRN3RR6U
- Zoro #
- G524951854
- UPC #
- 037332278050
- Country of Origin
- China
- Item
- NEMA 3R Server Rack Enclosure
- Color
- Red
- Material
- Steel
Dimensions
- Depth
- 20.8 in
- Width
- 25.2 in
- Height
- 18 in
Description
NEMA 3R Server Rack Enclosure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.