NEMA 4 Server Rack Enclosure
- Mfr # SRN4G6UDP
- Zoro # G424943904
product price:Â
$
584.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Width
24 in
Height
13.6 in
Depth
23.2 in
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRN4G6UDP
- Zoro #
- G424943904
- UPC #
- 037332273093
- Country of Origin
- China
- Item
- NEMA 4 Server Rack Enclosure
- Color
- Gray
- Material
- Metal
Dimensions
- Width
- 24 in
- Height
- 13.6 in
- Depth
- 23.2 in
Description
NEMA 4 Server Rack Enclosure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.