
NEMA 5-15P TO IEC-320-C13 DOWNWARD POWER ADAPTER - 10A, 125V, BLACK
Mfr # P006-000-DA
Zoro # G416488048
product price:Â $2.75
/ea
Sold in multiples of 4 for $11.00
Key Features
Environmentally Friendly
Yes
Plug Detail
1 x NEMA 5-15P
Color
Black
Amps
10 A
Certifications & Standards
UL cUL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P006-000-DA
Zoro #
G416488048
UPC #
37332217998
Country of Origin
China
Details
Environmentally Friendly
Yes
Plug Detail
1 x NEMA 5-15P
Color
Black
Amps
10 A
Certifications & Standards
UL cUL
Plug Type
NEMA 5-15P
Item
Plug Adapter
Receptacle Type
IEC 60320 C13
Voltage Rating
125 V AC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.