
NETCONTROLLER CONSOLE KVM WITH
Mfr # B040-008-19
Zoro # G616006585
product price: $1,849.99
/ea
Free Shipping & Returns
Key Features
Daisy Chain
Yes
Input Voltage
120 V AC, 230 V AC
Environmentally Friendly
Yes
Color
Black
KVM Switch
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B040-008-19
Zoro #
G616006585
UPC #
37332140296
Country of Origin
China
Dimensions
Depth
28.4 in
Width
17.7 in
Screen Size
19 in
Height
1.7 in
Details
Daisy Chain
Yes
Input Voltage
120 V AC, 230 V AC
Environmentally Friendly
Yes
Color
Black
KVM Switch
Yes
Standards
UL 60950-1 (USA), CAN/CSA (Canada), FCC Part 15 Class A, CE, IEC 60950-1
USB
Yes
Item
LCD Rack Console
Display Screen Type
LCD
Device Type
LCD Rack Console
Keyboard
Yes
Screen Resolution
1366 x 768
Screen Mode
WXGA
Pointing Device Type
TouchPad
Package Contents
NetController 19" 8-Port VGA Console KVM Switch, 1 - B040-008-19, 19" Console KVM Switch, 1 - 4ft Firmware Upgrade cable, HD15F-DB9F, 1 - AC Power Cord, 1 - Owners Manual CD, 1 - Quick Start Guide
Number of USB Ports
1
Number of Computers Supported
8
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.