Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NETCONTROLLER KVM SWITCH, 4 P

  • Mfr # B042-004

  • Zoro # G916040906


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Number of VGA Ports
1
Number of USB Ports
1
Depth
6.5 in
PS/2 Port
Yes
Rack Height
1U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B042-004
Zoro #
G916040906
UPC #
37332143266
Country of Origin
China

Dimensions

Depth
6.5 in
Rack Height
1U
Height
1.8 in
Width
16.1 in

Details

Number of VGA Ports
1
Number of USB Ports
1
PS/2 Port
Yes
USB
Yes
Environmentally Friendly
Yes
Input Voltage
230 V AC
Graphic Mode
QXGA
Mount Type
Rack-mountable
Number of PS/2 Ports
2
Max. Resolution
2048 x 1536
VGA
Yes
Package Contents
NetController KVM Switch, External Power Supply, Rack Mount Hardware, 8 In Daisy Chain Cable, Daisy Chain Terminator, 4 ft HD15 to DB9 Firmware Upgrade Cable, CD with Owner's Manual and Quick Start Guide, Quick Start Guide
Item
KVM Switchbox
Daisy Chain Supported
Yes
Number of Computers Supported
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.