Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NETDIRECTOR 19IN CONSOLE KVM W

  • Mfr # B020-U08-19-K

  • Zoro # G016006598


product price: $1,969.99
/ea
Free Shipping & Returns

Key Features

Package Contents
NetDirector Console RM LCD KVM Switch, 8 x P778-006 6 ft. USB/PS2 Combo KVM Cable Kits, RJ11 to DB9 Firmware Upgrade Cable, C13 to 5-15P Power Cord, CD with Owner's Manual, Quick Start Guide, Grounding Wire, Rackmount Hardware
USB
Yes
Height
1.8 in
Environmentally Friendly
Yes
Number of Computers Supported
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B020-U08-19-K
Zoro #
G016006598
UPC #
37332150776
Country of Origin
China

Dimensions

Height
1.8 in
Screen Size
19 in
Depth
27 in
Width
17 in

Details

Package Contents
NetDirector Console RM LCD KVM Switch, 8 x P778-006 6 ft. USB/PS2 Combo KVM Cable Kits, RJ11 to DB9 Firmware Upgrade Cable, C13 to 5-15P Power Cord, CD with Owner's Manual, Quick Start Guide, Grounding Wire, Rackmount Hardware
USB
Yes
Environmentally Friendly
Yes
Number of Computers Supported
8
Item
LCD Rack Console
KVM Switch
Yes
Daisy Chain
Yes
Pointing Device Type
TouchPad
Screen Mode
SXGA
Standards
UL 60950-1 (USA), CAN/CSA (Canada), FCC Part 15 Class A, CE, IEC 60950-1
Number of USB Ports
2
Screen Resolution
1280 x 1024
Display Screen Type
LCD
Device Type
LCD Rack Console

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.