Zoro Homepage

Netdirector 8Port 1U Rackmount Console HDMI KVM Switch with 17 in. LCD

  • Mfr # B030-008-17-IP

  • Zoro # G416330200


product price: $4,154.99
/ea
Free Shipping & Returns

Key Features

Rack Height
1U
Pointing Device Type
TouchPad
Screen Mode
Full HD
Standards
UL 60950-1 (USA), CAN/CSA (Canada), FCC Part 15 Class A, CE
Width
18.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B030-008-17-IP
Zoro #
G416330200
UPC #
-
Country of Origin
China

Dimensions

Rack Height
1U
Width
18.9 in
Screen Size
17 in
Depth
26.8 in
Height
1.7 in

Details

Pointing Device Type
TouchPad
Screen Mode
Full HD
Standards
UL 60950-1 (USA), CAN/CSA (Canada), FCC Part 15 Class A, CE
USB
Yes
Item
LCD Rack Console
HDMI
Yes
Color
Black
Number of HDMI Ports
9
Keyboard
Yes
Platform Supported
PC
Product Material
Steel
Screen Resolution
1920 x 1080
Number of Computers Supported
8
Device Type
LCD Rack Console
Package Contents
B030-008-17-IP NetDirector 8-Port 1U Rack-Mount Console HDMI KVM Switch, 2 x High-speed HDMI Cables, 6 ft., 2 x USB 2.0-A/B Cables, 6 ft., C13 to NEMA 5-15P Power Cord, Mounting Hardware, Owner's Manual
KVM Switch
Yes
Network (RJ-45)
Yes
Environmentally Friendly
Yes
Input Voltage Range
120V AC to 230V AC
KVM Technology
Digital
Number of USB Ports
10
Display Screen Type
LCD
Number of Network (RJ-45) Ports
1

Description

Features Control computers/servers locally or via lan, wan or internet Occupies just 1u of space in a rack-mountable, dual-rail drawer Supports video resolutions up to 1920 x 1080 Allows up to 64 authorized users and 32 concurrent remote log-ins Works with all major operating systems and browsers Specifications Screen Size: 17 Input Frequency: 50/60Hz Input Current: 120V 0.26A / 230V 0.17A Ports: 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.